Corner Guard, Rounded, White
- Mfr # 60-6910-1
- Zoro # G5083832
product price:Â
$
60.99
/ea
Key Features
Material
Polyurethane Foam
Color
White
Features
Abrasion-Resistant
Temp. Range
-40 Degrees F to 212 Degrees F
Overall Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60-6910-1
- Zoro #
- G5083832
- UPC #
- 885230082510
- Country of Origin
- Germany
- Item
- Corner Guard
- Material
- Polyurethane Foam
- Color
- White
- Features
- Abrasion-Resistant
- Temp. Range
- -40 Degrees F to 212 Degrees F
- Bumper Guard Item
- Corner Guard
- Bumper Guard Material
- Polyurethane Foam
- Bumper Guard Mounting Method
- Magnetic
- Series
- A
- Bumper Guard Shape
- Rounded
- Shape
- Round
- Operating Temperature - Minimum
- -40 Degrees F
- Product Type
- Corner Guard
- Use Location
- Indoor, Outdoor
- Operating Temperature - Maximum
- 212 Degrees F
- Shell Material
- Polyurethane Foam
- Wire Color
- White
- Traction Material
- Polyurethane Foam
Dimensions
- Overall Height
- 1 in
- Inside Width
- 1 in
- Overall Length
- 39 in
- Inside Height
- 1 in
- Overall Width
- 1 5/8 in
- Overall Thickness
- 1 in
- Wire Rope Length
- 39 in
- Length
- 39 in
Description
Corner Guard, Bumper Guard Shape Rounded, Overall Length 39 in, Overall Width 1 5/8 in, Overall Height 1 in, Bumper Guard Mounting Method Magnetic, Bumper Guard Material Polyurethane Foam, White, Inside Height 1 in, Inside Width 1 in, Temp. Range -40 Degrees F to 212 Degrees F, Series A
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.