This item is Discontinued.

This item is Discontinued.
Portable Electric Heater, 1,500 W, Gray (Discontinued)
Mfr #
6101
Zoro #
G508415198
UPC # 046013766762
Country of Origin China
Category Heating and Cooling Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6101
- Zoro #
- G508415198
- UPC #
- 046013766762
- Country of Origin
- China
Dimensions
- Overall Depth
- 16 9/16 in
- Overall Width
- 12 3/4 in
- Cord Length
- 6 ft
- Overall Height
- 16 3/4 in
- Manufacturers Warranty Length
- 3 yr
Details
- Item
- Portable Electric Heater
- Includes
- Cool-Touch Housing, Overheat Control, Tip-Over Switch
- Housing Finish
- Unfinished
- Safety Tip-Over Switch Included
- Yes
- Remote Control Functions
- Full Function
- Batteries Required
- Yes
- Wattage Output
- 1,500 W
- Housing Material
- Aluminum, Plastic, Steel
- Housing Color
- Gray
- Control Type
- Remote Control
- Air Flow
- 95.7 cfm
- Heating Capacity
- 5118 BtuH
- Air Temp. Rise
- 90 Degrees F
- Number of Heat Settings
- 2
- Product Type
- Portable Electric Office Heater
- For Use Indoors/Outdoors
- Indoor
Description
Portable Electric Heater, Overall Height 16 3/4 in, Overall Width 12 3/4 in, Overall Depth 16 9/16 in, Number of Heat Settings 2, Key Features Cool-Touch Housing, Overheat Control, Tip-Over Switch, Remote Control Functions Full Function, Safety Tip-Over Switch Included Yes, Control Type Remote Control, Wattage Output 1,500 W, Housing Color Gray, Not Applicable Phase, Air Flow 95.7 cfm, Air Temp. Rise 90 Degrees F, Cord Length 6 ft, Batteries Required Yes, For Use Indoors/Outdoors Indoor