Shop PFISTER
See all product information
Create Account
Ktch 529 Hg P/D 13 1Hdl 1.8Gpm Tb
Mfr # LG529-HGY
Zoro # G508464684
product price:
$
375.99
/ea
Free Shipping & Returns
Key Features
Height
7.857 in
Width
30.75 in
Length (In.)
11.88 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LG529-HGY
- Zoro #
- G508464684
- UPC #
- 38877650387
- Country of Origin
- Unknown
Dimensions
- Height
- 7.857 in
- Width
- 30.75 in
- Length (In.)
- 11.88 in
Details
- Finish
- Tuscan Bronze
Description
- •In Pfister's Tuscan Bronze finish
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov