Shop C.E. SMITH
See all product information
Create Account
Pkg, PVC Replacement Caps, Pair
- Mfr # 27659
- Zoro # G508613624
product price:Â
$
21.79
/ea
Key Features
Weight
0.38 lbs
Length
3"
Material
PVC
Height
6"
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 27659
- Zoro #
- G508613624
- UPC #
- 768296011208
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 3"
- Height
- 6"
- Width
- 6.625"
Details
- Weight
- 0.38 lbs
- Material
- PVC
- Color
- Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov