Shop NGK
See all product information
Create Account
Laser Iridium Spark Plug, Ngk 96393
Mfr # 96393
Zoro # G508635206
product price:Â
$
11.49
/ea
Key Features
Type
Standard
Material
Platinum
Thread Pitch
1.25 mm
Seat Type
Tapered
Hex Size
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 96393
- Zoro #
- G508635206
- UPC #
- 87295963937
- Country of Origin
- Japan
Dimensions
- Hex Size
- 5/8 in
- Thread Dia.
- 14 mm
- Gap Size
- .035 in
- Size
- 0.6 mm
Details
- Type
- Standard
- Material
- Platinum
- Thread Pitch
- 1.25 mm
- Seat Type
- Tapered
- Terminal Type
- Solid
- Resistor
- Yes
- Insulator Projection
- Projected
Description
NGK 96393
Restrictions
This item has been restricted from sale in the following states:
AK