P-Trap
- Mfr # DT031141-PN
- Zoro # G508658779
product price:Â
$
144.90
/ea
Free Shipping & Returns
Key Features
Material of Construction - Drains
Brass
Length (In.)
12.88 in
Width
3 in
Height (In.)
5.38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DT031141-PN
- Zoro #
- G508658779
- UPC #
- 195205025641
- Country of Origin
- China
Dimensions
- Length (In.)
- 12.88 in
- Width
- 3 in
- Height (In.)
- 5.38 in
Details
- Material of Construction - Drains
- Brass
- Finish
- Polished Nickel
Description
Create a cohesive look in your bathroom with a decorative Delta P-trap. Ideal for open vanities and exposed sinks, this P-trap is available in an array of finishes to coordinate with any Delta bathroom faucet. You can install with confidence, knowing that Delta products are backed by our Lifetime Limited Warranty.
- Perfectly coordinates with Delta bathroom faucet finish
- 1-1/4-inch diameter drain pipe
- 12-inch overall length
- Durable brass construction
- Adjustable rotation on tube outlet
- Slip-joint inlet
- Optional extension tube (RP101907PN) available separately for sink drain pipe
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.