Shop RULAND

SHAFT COLLAR MOUNTABLE

  • Mfr # FHD-MCL-31E-F
  • Zoro # G508673840

product price: 
$
41.59
/ea

Key Features

Number of Pieces
1
Collar Style
Clamp
Screw Size
M8
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Alloy Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FHD-MCL-31E-F
Zoro #
G508673840
UPC #
-
Country of Origin
United States
Number of Pieces
1
Collar Style
Clamp
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Alloy Steel
System of Measurement
Metric with Inch Bore
Item
Mountable Shaft Collar
Screw Seating Torque
39 N-m
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.0020/+0.0005 in
Shaft Tolerance
+0.0000/-0.0005 in
Collar Material
Carbon Steel
Resistance Properties
Corrosion-Resistant
Screw Material Finish
Black Oxide
Minimum Operating Temperature
-40 Degrees C
Screw Location from Center
32 mm
Collar Construction
1-Piece
Collar Material Grade
1215
Collar Material Finish
Black Oxide
Maximum Operating Temperature
176 Degrees C
Component Mount Type
Face Mount Holes
Bore Type
Round
Shaft Locking Type
Clamp-On
Included Screws
Clamp Screw
Number of Screws
1
Weight
0.851489 lbs

Description

Mountable Shaft Collar, System of Measurement Metric with Inch Bore, Bore Type Round, Bore Diameter 1 15/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 78 mm, Inside Height to Flat Not Applicable, Clearance Diameter 84.7 mm, Collar Width 19 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel, Screw Material Finish Black Oxide

Ratings & reviews