Disc Coupling
- Mfr # DCD50-40MM-1 1/2"-A
- Zoro # G508677992
product price:Â
$
247.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3 63/64 in
Features
Balanced Design for High RPM, Constant Velocity, High Torque, High Torsional Stiffness, Long Life, Low Inertia, No Maintenance
Number of Discs
2 with Center Spacer
Minimum Bore Diameter
1 1/2 in
System of Measurement
Inch to Metric Bore
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DCD50-40MM-1 1/2"-A
- Zoro #
- G508677992
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 3 63/64 in
- Minimum Bore Diameter
- 1 1/2 in
- Different Bore Sizes
- Yes
- Maximum Bore Diameter
- 40 mm
- Bore Diameter 1
- 40 mm
- Coupling Outside Diameter
- 3 1/8 in
- Bore Diameter 2
- 1 1/2 in
- Wire Rope Length
- 3 63/64 in
- Length
- 3 63/64 in
- Fits Chest Size
- Balanced Design for High RPM, Constant Velocity, High Torque, High Torsional Stiffness, Long Life, Low Inertia, No Maintenance
Description
Disc Coupling, Bore Diameter 1 40 mm, Bore Diameter 2 1 1/2 in, Hub Material Aluminum, Coupling Outside Diameter 3 1/8 in, Number of Discs 2 with Center Spacer, Center Spacer Material Aluminum, Maximum Bore Diameter 40 mm, Minimum Bore Diameter 1 1/2 in, Shaft Locking Type Clamp On, System of Measurement Inch to Metric Bore, Maximum Speed 10,000 RPM, Overall Length 3 63/64 in, Different Bore Sizes Yes, Disc Material Stainless Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.