Cable Lock, Combination Key Type, Plastic

  • Mfr # 95454
  • Zoro # G5087481
product price: 
$
26.49
/ea

Key Features

Key Type
Different
High Security
No
Body Material
Plastic
Cable Length
2 ft
Cable Dia.
5/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
95454
Zoro #
G5087481
UPC #
04003318724992
Country of Origin
China
Key Type
Different
Item
Cable Lock
High Security
No
Body Material
Plastic
Cable Finish
Vinyl
Indoor/Outdoor
Indoor, Outdoor
Body Color
Black
Number of Bumpers
0
Number of Keys
0
Uses
Bicycle Helmets, Luggage, Skates, Snowboards, Sports Equipment Like Skis
Shackle Type
Hidden
Keyway Type
Combination
Cut Resistant
No
For Use With
Bicycle Helmets, Luggage, Motorcycles, Patio Furniture, Scooters, Skis, Snowboards
Number of Pins
0
Cable Color
Silver
Combination Type
Resettable
Weather Resistant
No
Cable Coating
Vinyl
Locking Style
Combination
Lock Body Shape
Rectangular
Cable Material
Steel
Lock Body Material
Plastic
Cable Lock Type
Retractable Cable Locks
Environment
Indoor and Outdoor
Combination Setting Type
Resettable
Unlocking Method
Combination

Dimensions

Cable Length
2 ft
Cable Dia.
5/64 in
Body Height
13/16 in
Body Width
1 27/32 in
Cable Diameter
1/16 in
Body Thickness
2 in

Description

Cable Lock, Locking Style Combination, Retractable Cable Locks, Body Height 13/16 in, Body Width 1 27/32 in, Body Thickness 2 in, Cable Coating Vinyl, 1/16 in Cable Diameter, 2 ft Cable Length, Steel, Combination Type Resettable, Key Code Not Applicable, Keying Not Applicable, Lock Brand ABUS, Weather Resistant No, Body Color Black, Cable Color Silver, Environment Indoor and Outdoor, Lock Body Material Plastic, Lock Body Shape Rectangular, Number of Pins 0, Standards Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews