Cable Lock, Combination Key Type, Plastic

  • Mfr # 95455
  • Zoro # G5087490
product price: 
$
28.19
/ea

Key Features

Key Type
Different
High Security
No
Body Material
Plastic
Cable Length
2 1/2 ft
Cable Dia.
1/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
95455
Zoro #
G5087490
UPC #
04003318725005
Country of Origin
China
Key Type
Different
Item
Cable Lock
High Security
No
Body Material
Plastic
Cable Finish
Vinyl
Indoor/Outdoor
Indoor, Outdoor
Shackle Type
Hidden
Cut Resistant
No
For Use With
Bicycle Helmets, Luggage, Motorcycles, Patio Furniture, Scooters, Skis, Snowboards
Keyway Type
Combination
Cable Color
Silver
Number of Bumpers
0
Number of Pins
0
Uses
Bicycle Helmets, Luggage, Skates, Snowboards, Sports Equipment Like Skis
Number of Keys
0
Body Color
Black
Environment
Indoor and Outdoor
Lock Body Shape
Rectangular
Cable Coating
Vinyl
Cable Lock Type
Retractable Cable Locks
Lock Body Material
Plastic
Weather Resistant
No
Combination Type
Resettable
Cable Material
Steel
Locking Style
Combination
Combination Setting Type
Resettable
Unlocking Method
Combination

Dimensions

Cable Length
2 1/2 ft
Cable Dia.
1/16 in
Body Height
27/32 in
Body Width
2 9/32 in
Body Thickness
2 in
Cable Diameter
1/16 in

Description

Cable Lock, Locking Style Combination, Retractable Cable Locks, Body Height 27/32 in, Body Width 2 9/32 in, Body Thickness 2 in, Cable Coating Vinyl, 1/16 in Cable Diameter, 2 1/2 ft Cable Length, Steel, Combination Type Resettable, Key Code Not Applicable, Keying Not Applicable, Lock Brand ABUS, Weather Resistant No, Body Color Black, Cable Color Silver, Number of Keys 0, Environment Indoor and Outdoor, Lock Body Material Plastic, Lock Body Shape Rectangular, Number of Pins 0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews