Shop REAR VIEW SAFETY/RVS SYSTEMS

Backup Camera System, Type CCD, Monitor 5"

  • Mfr # RVS-7706035
  • Zoro # G509017711

product price: 
$
347.99
/ea
Free Shipping & Returns

Key Features

Camera Type
CCD
Monitor Type
LCD
Viewing Angle
130 Degrees
Monitor Size
5 in
IP Rating
IP69K
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RVS-7706035
Zoro #
G509017711
UPC #
-
Country of Origin
China

Dimensions

Monitor Size
5 in
Manufacturers Warranty Length
1 yr
Monitor Display Size
5 in
Fits Chest Size
Adjustable Gridlines, Ultra Wide-Angle Views, Waterproof

Details

Item
Rear View Camera System
Camera Type
CCD
Monitor Type
LCD
Viewing Angle
130 Degrees
IP Rating
IP69K
Power Required
9V DC to 32V DC
Features
Adjustable Gridlines, Ultra Wide-Angle Views, Waterproof
Includes
130 Degrees CCD Camera with 50 ft Infra-Red Night Vision
Camera Resolution
410K
Connectivity
No Connectivity
Impact Rating
100G/20G
Compatible Vehicle Type
Universal
Functions
Night Vision
Night Vision Distance
50 ft
Camera Pixels
752 x 582/811 x 507
Image Sensor Type
1/3 in Sharp Color CCD Image Sensor
Audio Output
Speakers
Camera Types Included
Backup Camera
Connection Type
Wired
Line Resolution
620 TVL
Manufacturer Warranty
1 yr
Number of Camera Inputs
3
Number of Cameras Included
1
Operating Voltage
9-32V DC
Voltage
9-32V DC

Description

Rear View Camera System, Connectivity No Connectivity, Camera Types Included Backup Camera, Camera Resolution 410K, Monitor Display Size 5 in, Operating Voltage 9-32V DC, Compatible Vehicle Type Universal, Number of Cameras Included 1, Image Sensor Type 1/3 in Sharp Color CCD Image Sensor, Audio Output Speakers, Camera Pixels 752 x 582/811 x 507, Connection Type Wired, Features Adjustable Gridlines, Ultra Wide-Angle Views, Waterproof, Functions Night Vision, Impact Rating 100G/20G

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.