Shop FLUKE NETWORKS

DSX Cableanalyzer V2

  • Mfr # DSX2-8000/GLD
  • Zoro # G509198588

product price: 
$
19,277.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Includes
(2) AC Chargers, (2) AxTalk Terminators, (2) CableAnalyzer Modules, (2) Hand Straps, (2) Headsets, (2) Shoulder Straps, (2) Universal Couplers, 1 Year of Gold Support, Carrying Case, Integrated Wi-Fi, USB Interface Cable, Versiv Mainframe & Remote
Connector Type
RJ45
Calibration Certificate
Included
Standards
ANSI/TIA-1152-A, ANSI/TIA/EIA-568, IEC 61935-1 Ed. 5 Level VI, ISO/IEC 11801, TCL and ELTCTL
Output Amplitude
15 V DC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DSX2-8000/GLD
Zoro #
G509198588
UPC #
754082143628
Country of Origin
United States

Dimensions

Battery Size
7.2V
Maximum Cable Length
2,600 ft
Display Size
5.7 in

Details

Item
Cable Tester
Includes
(2) AC Chargers, (2) AxTalk Terminators, (2) CableAnalyzer Modules, (2) Hand Straps, (2) Headsets, (2) Shoulder Straps, (2) Universal Couplers, 1 Year of Gold Support, Carrying Case, Integrated Wi-Fi, USB Interface Cable, Versiv Mainframe & Remote
Connector Type
RJ45
Calibration Certificate
Included
Standards
ANSI/TIA-1152-A, ANSI/TIA/EIA-568, IEC 61935-1 Ed. 5 Level VI, ISO/IEC 11801, TCL and ELTCTL
Output Amplitude
15 V DC
Data Safe Monitor
Yes
Waterproof
No
Wire Mapping Detections
Opens, Shorts
Testing Functions
Cable Certification, Endpoint Testing, Wire Mapping
Communication Protocol
Wi-Fi
Port Number Display
Yes
Maximum Speed Measured
40 GBps
Maximum Resistance Measured
540 ohm
Includes Batteries
Yes
Battery Chemistry
Lithium Ion
Compatible Cable Type
CAT3, CAT4, CAT5, CAT5e, CAT6, CAT6A, CAT8
Display Type
Digital
Number of Results Stored
12,000
Maximum Operating Humidity
90 %
Maximum Operating Temperature
113 Degrees F
Maximum Impedance Measured
540 ohm
Fault Location Pulse Duration
750 nsec
Adapters Included
CAT8/Class I Channel, CAT8/Class I Permanent Link
Minimum Operating Temperature
32 Degrees F
Display Screen Type
LCD
Product Type
Copper Cable Tester
Data Logger
Yes
Alert Type
Digital Display

Description

Cable Tester, Testing Functions Cable Certification, Endpoint Testing, Wire Mapping, Adapters Included CAT8/Class I Channel, CAT8/Class I Permanent Link, Connector Type RJ45, Maximum Speed Measured 40 GBps, Data Safe Monitor Yes, Display Screen Type LCD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.