Shop DODGE INDUSTRIAL
See all product information
Create Account
V-Belt, Classical, C110, C, Elastomer, 7/8 in Top Width
- Mfr # C110
- Zoro # G509208744
product price:Â
$
49.55
/ea
Key Features
Belt Series
Classical
V-Belt Section
C
Number of Ribs
1
Top Width
7/8 in
Thickness
17/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- C110
- Zoro #
- G509208744
- UPC #
- -
- Country of Origin
- United States
- Item
- V-Belt
- Belt Series
- Classical
- V-Belt Section
- C
- Industry Number
- C110
- Number of Ribs
- 1
- Material
- Elastomer
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -40 Degrees to 140 Degrees F
- Standards
- ARPM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.