304G Solid-State Percentage Timer

  • Mfr # 304G-400-Q-00-XX
  • Zoro # G509227158
product price: 
$
369.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
304G-400-Q-00-XX
Zoro #
G509227158
UPC #
-
Country of Origin
United States

Description

The comes standard in a 120 sec range with 15 sec, 30 sec, 60 sec user configurable ranges. Additionally, all second ranges can become minute ranges by cutting jumper J0. The 304G is easily panel mounted with 4 screws. It utilizes an integrated circuit technology for high accuracy timing.CONTACTS: The relay contact is capable of switching 10 A to a resistive 120 VAC or 30 VDC load. It is capable of driving a 1/3 HP load at 120 VAC.CYCLE PROGRESS INDICATION: The 304G has a pilot light that is on solid during the relay off time. It blinks at a faster rate during the relay on time: once every 3.5 seconds during the first 10% of the cycle, twice during the second 10% and so on.HIGH ACCURACY: The 304G's timing circuit is not a simple RC circuit. It utilizes the sophistication of a proprietary integrated circuit that includes counting technology along with a stable oscillator to provide repeatable time delays.CONVENIENT ADJUSTMENT: Graduated in easily read 1% increments, the 304G provides continuous adjustment of on time between 5 and 95%.

Ratings & reviews