Window Blinds, Aluminum, Silver
- Mfr # NC.35.48.4AL
- Zoro # G509252709
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Light Blockage
Light Filtering
Assembly Required
No
Operation side
Left
Blind Depth
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NC.35.48.4AL
- Zoro #
- G509252709
- UPC #
- 840017198853
- Country of Origin
- China
- Material
- Aluminum
- Light Blockage
- Light Filtering
- Item
- Window Blinds
- Assembly Required
- No
- Operation side
- Left
- Operation Type
- Cordless
- Color
- Silver
- Pattern Name
- Traditional/Smooth
- Includes
- Pull Handle, Wand
- Operation Mechanism
- Cordless Manual
- Assembly
- Assembled
- Includes Mounting Hardware
- Mounting Hardware Included
- Pattern
- Traditional/Smooth
- Blind Color
- Silver
- Blind Material
- Aluminum
Dimensions
- Length
- 48 in
- Width
- 35 in
- Blind Depth
- 2 in
- Blind Width
- 35 in
- Blind Height
- 48 in
Description
Window Blinds, Material Aluminum, Operation Type Cordless, Length 48 in, Width 35 in, Blind Depth 2 in, Color Silver, Pattern Name Traditional/Smooth, Light Blockage Light Filtering, Fabric Weight Not Applicable, Sound Insulation Not Applicable, UV Protection Not Applicable, Mounting Dimension Not Applicable, Valance Included Not Applicable, Valance Color Not Applicable, Valance Height Not Applicable, Operation Side Left, Valance Depth Not Applicable, Tie Down Type Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.