Shop NORTON ABRASIVES
See all product information
Create Account
Single Point
- Mfr # 66260159894
- Zoro # G509788611
product price:Â
$
267.99
/ea
Free Shipping & Returns
Key Features
Specification
BCSGUD5
Included Tip Angle
60 Degrees
Compatible Abrasive Material
Ceramic
Carat Weight
1/2 carat
Compatible Wheel Diameter (Minimum)
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 66260159894
- Zoro #
- G509788611
- UPC #
- 662601598944
- Country of Origin
- United States
Dimensions
- Compatible Wheel Diameter (Minimum)
- 11 in
- Overall Length
- 1 7/16 in
- Overall Diameter
- 7/16 in
- Compatible Wheel Diameter (Maximum)
- 14 in
- Wire Rope Length
- 1 7/16 in
- Length
- 1 7/16 in
Details
- Specification
- BCSGUD5
- Included Tip Angle
- 60 Degrees
- Compatible Abrasive Material
- Ceramic
- Carat Weight
- 1/2 carat
- Diamond Quality
- BC
- Number of Points
- 1
- Resettable Status
- Non-Resettable
- Product Type
- Single-Point
Description
Single Point
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.