Variable Frequency Drive, White

  • Mfr # DM1-345D6EB-S20S
  • Zoro # G509944321
product price: 
$
887.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
480V AC
Application
Frequency Control, PM Motor Speed Control, Speed Control
With Bypass / No Bypass
With Bypass
Output Frequency Range
0 to 400 Hz
Digital Readout
Output Frequency
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DM1-345D6EB-S20S
Zoro #
G509944321
UPC #
786689349608
Country of Origin
Dominican Republic

Dimensions

Overall Depth
7 in
Overall Height
6 in
Overall Width
2 7/8 in

Details

Item
Variable Frequency Drive
Input Voltage
480V AC
Application
Frequency Control, PM Motor Speed Control, Speed Control
With Bypass / No Bypass
With Bypass
Output Frequency Range
0 to 400 Hz
Digital Readout
Output Frequency
Start/Stop Control
Programmable
Accepts Input Control Signal
Open Loop Vector Control
Input Phase AC
Three
Dynamic Braking
Yes
Output Voltage
380-480V AC
With Line Contactor / No Line Contactor
No Line Contactor
Displays
Multi Segment LCD
Enclosure
Open
Display Type
LCD
Input Frequency
60/50 Hz
Standards
UL Listed
Output Phase AC
Three
Starting Torque
200 %
Adjustable Deceleration Time
0.1 to 3,000 sec
Adjustable Acceleration Time
0.1 to 3,000 sec
Input Voltage Range
380 to 480V AC
Brake Chopper Included
Yes
Enclosure Rating
IP00
Number of Inputs
(1) Analog, (4) Digital
Maximum Output Current
5.6 A, 7.6 A
Series
DM1
Torque Application
Constant Torque, Variable Torque
Output Type
Relay
Input Type
Analog, Digital
Number of Outputs
(2) Relay
Protection
DC Bus Overvoltage Control, Earth Fault Protection, Input Phase Supervision, Motor Overload Protection, Motor Phase Supervision, Motor Stall Protection, Motor Underload Protection, Overcurrent Protection, Overvoltage Protection, Surge Protection, Undervoltage Protection, Unit Overtemperature Protection
Ethernet Port Included
Yes
Maximum Output Power
3 hp, 5 hp
Style
Compact
Color
White
Output Voltage Range
380V AC to 480V AC
Includes Brake Chopper
Yes
Input Phase
Three
Accepts External Control Inputs
Yes
Bypass Design
With Bypass
Number of Inputs - Analog
1
Output Frequency - Minimum
400 Hz
Number of Outputs - Relay
2
Includes Ethernet Port
Yes
Number of Inputs - Digital
4
Line Contactor Design
No Line Contactor
Output Current - Maximum
5.6 A, 7.6 A
IP Rating
IP00
Output Phase
Three
Output Horsepower
3 hp, 5 hp
Output Frequency - Maximum
0 Hz
Product Type
Variable Frequency Drive
Wire Color
White
Container Type
Compact

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 3 hp, 5 hp, Maximum Output Current 5.6 A, 7.6 A, Output Voltage 380-480V AC, Output Phase AC Three, Output Frequency Range 0 to 400 Hz, Enclosure Rating IP00

Ratings & reviews