Shop TRIPLETT
See all product information
Create Account
Patch Cable, Flat, PVC, RJ45, Booted, 10 GBps
- Mfr # CAT7FL-1BK
- Zoro # G509984686
product price:Â
$
7.49
/ea
Sold in multiples of 2 for $14.98
Key Features
End 1 Connection Type
RJ45
Cable Shape
Flat
Transmission Speed
10 GBps
End 2 Connection Type
RJ45
Standards
TIA/EIA 568
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CAT7FL-1BK
- Zoro #
- G509984686
- UPC #
- 614395032005
- Country of Origin
- China
Dimensions
- Overall Length
- 1 ft
- Wire Rope Length
- 1 ft
- Length
- 1 ft
Details
- Item
- FLAT CAT7 SSTP Patch Cable 1' BLACK, 28AWG, Stranded
- End 1 Connection Type
- RJ45
- Cable Shape
- Flat
- Transmission Speed
- 10 GBps
- End 2 Connection Type
- RJ45
- Standards
- TIA/EIA 568
- Performance Category
- 7
- Jacket Color
- Black
- Shielded
- Shielded
- Jacket Material
- PVC
- NEC Article and Type
- 800 CM
- End 2 Boot Type
- Booted
- Conductor Gauge
- 28 AWG
- Fire Rating
- Commercial
- End 1 Boot Type
- Booted
Description
Patch Cable 1 ft.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov