Shop BELKIN
See all product information
Create Account
40W Dual Port USB-C Wall Charger - Fast Charging for iPhone, Galaxy, iPad, AirPods & More
- Mfr # WCB006dqWH
- Zoro # G509994098
product price:Â
$
28.55
/ea
Key Features
Fast Charging
Yes
USB
Yes
Compatibility
Apple AirPods Pro 2nd gen,iPad 9th gen,iPad mini 6th Gen,iPhone 15,iPhone 15-Pro,iPhone 15-Plus,iPhone 15 Pro Max,iPhone 14,iPhone 14-Pro,iPhone 14-Plus,iPhone 14 Pro Max,iPhone 13,iPhone 13-mini,iPhone 13-Pro,iPhone 13 Pro Max,Galaxy S23,Galaxy S23 Plus,Galaxy S23 Ultra,Galaxy S24,Galaxy S24+,Galaxy S24 Ultra
Device Supported
USB Type C Device, Smartphone, Tablet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WCB006dqWH
- Zoro #
- G509994098
- UPC #
- 745883825424
- Country of Origin
- Viet Nam
- Item
- AC Adapter
- Fast Charging
- Yes
- USB
- Yes
- Compatibility
- Apple AirPods Pro 2nd gen,iPad 9th gen,iPad mini 6th Gen,iPhone 15,iPhone 15-Pro,iPhone 15-Plus,iPhone 15 Pro Max,iPhone 14,iPhone 14-Pro,iPhone 14-Plus,iPhone 14 Pro Max,iPhone 13,iPhone 13-mini,iPhone 13-Pro,iPhone 13 Pro Max,Galaxy S23,Galaxy S23 Plus,Galaxy S23 Ultra,Galaxy S24,Galaxy S24+,Galaxy S24 Ultra
- Device Supported
- USB Type C Device, Smartphone, Tablet
Description
Give two compatible devices a fast charge at the same time with our Dual USB-C PD Wall Charger 40W. This USB-C Power Delivery certified charger delivers 20W of power from each USB-C port, charging an iPhone 12 from 0-50% within 25 mins* and an iPad from 0-50% in 40 mins. Plus, it's travel-ready with its compact design and foldable prongs US and China only, making it the perfect choice for home, office, and on-the-go. Our dual-port charger is also universally compatible with the latest USB-C PD enabled smartphones and tablets-including Apple, Google, Samsung, and more-giving you a safe and fast charge for all your devices.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.