MIC2S Microphone Input Module
- Mfr # MIC2S
- Zoro # G510029154
product price:Â
$
87.99
/ea
Key Features
Type
Microphone Input Module
Width
1.4 in
Height
3.1 in
Depth
3.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MIC2S
- Zoro #
- G510029154
- UPC #
- 765368391190
- Country of Origin
- China
Dimensions
- Width
- 1.4 in
- Height
- 3.1 in
- Depth
- 3.5 in
Details
- Item
- Microphone Input Module
- Type
- Microphone Input Module
Description
Gain/Trim control- High Cut/Low Cut controls- Voice Enhancement control- Noise gate w/Threshold control- Limiter w/Threshold control- 24V Phantom power- Mute send & receive- 4 Priority levels- Bus assignable- Electronically balanced- Screw Terminal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.