This item is Discontinued.

This item is Discontinued.
Gaming Pad - Cable, Wireless - USB - Android, PC - 6.56 ft Cable - Black (Discontinued)
Mfr #
ForceGC30V2
Zoro #
G510030648
UPC # 824142274088
Country of Origin China
Category Mouse Pads & Wrist Rests
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ForceGC30V2
- Zoro #
- G510030648
- UPC #
- 824142274088
- Country of Origin
- China
- Item
- Gaming Pad
- Color
- Black
- Features
- Vibration Feedback
- Includes
- GC30 V2 WHITE Gaming Pad, 2 x D-pad Covers
- Connectivity Technology
- Cable, Wireless
- Series
- GC
- Platform Supported
- Android, PC
- USB
- Yes
- Compatibility
- Compatible OS: Windows 10, Android 4.1 and above
Description
With improved analog sticks, the Force GC series controllers provide flawless smooth movement. This comes in handy for continuous maneuvers in vehicles or tracking the enemy with your sights. Gamers can truly enjoy their racing games with the triggers in the Force GC series. Precision with up to 256-level accelerator simulation. Compared to conventional controllers, the Force GC series controllers use button switches with up to 2 million clicks to offer longer lifespan. Included with the Force GC30/GC20 controllers are two D-pad covers with magnetic design, allowing you to switch for your preferred game type. Equipped with dual vibration motors, the GC30/GC20 controllers are able to use haptic feedback to enhance the gaming experience and provide an additional dimension of sensory input. The Force GC30 provides both wireless and wired functionality to connect with your devices. You can switch seamlessly between wired and wireless usage so you can keep on gaming uninterrupted. Developed under an exclusive partnership with BlueStacks, the MSI APP Player brings seamless gaming experience between mobile games and PC platform, and leverages customized features as specific keyboard lighting and better graphics with multi-task works.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.