Shop SIEMENS

Variable Frequency Drive, Gray

  • Mfr # RT003X-21N
  • Zoro # G510043617

product price: 
$
590.99
/ea
Free Shipping & Returns

Key Features

Standards
C-Tick, CE, REACH, RoHS, TUV (SIL 2), UL
Input Voltage
230V AC
Control Type
Mobile App
Input Phase AC
Single
Control Method
Digital
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RT003X-21N
Zoro #
G510043617
UPC #
-
Country of Origin
China

Dimensions

Overall Height
6 1/8 in
Overall Depth
6 in
Overall Width
3 3/8 in

Details

Standards
C-Tick, CE, REACH, RoHS, TUV (SIL 2), UL
Input Voltage
230V AC
Control Type
Mobile App
Input Phase AC
Single
Control Method
Digital
Starting Torque
150 %
Input Frequency
60/50 Hz
Output Frequency Range
0 to 599 Hz
Protection
Overcurrent, Overtemperature, Overvoltage, Phase Loss, Stall Prevention
Item
Variable Frequency Drive
Dynamic Braking
Yes
Input Type
Analog, Digital
Maximum Output Power
3 hp
Ethernet Port Included
Yes
Number of Outputs
(1) Analog; (2) Relay
Application
Rooftop Fans
Output Type
Analog, Relay
Maximum Output Current
11 A
Number of Inputs
(2) Analog; (7) Digital
Style
Compact
Input Voltage Range
200 V AC to 240 V AC
Series
RTU
Enclosure Rating
IP21
Output Current - Maximum
11 A
Number of Inputs - Digital
7
Bypass Design
No Bypass
Color
Gray
Start/Stop Control
Programmable
Includes Ethernet Port
Yes
Output Voltage
230V AC
Output Frequency - Maximum
0 Hz
Number of Outputs - Relay
2
IP Rating
IP20, IP21
Output Horsepower
3 hp
Number of Inputs - Analog
2
Line Contactor Design
No Line Contactor
Input Phase
Single
Product Type
Variable Frequency Drive
Output Frequency - Minimum
599 Hz

Description

Variable Frequency Drive, Input Voltage 230V AC, Input Phase AC Single, Input Frequency 60/50 Hz, Maximum Output Power 3 hp, Maximum Output Current 11 A, Output Voltage 230V AC, Output Frequency Range 0 to 599 Hz, Enclosure Rating IP21

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.