Interlogix Wired Sensing
- Mfr # 2505A-L
- Zoro # G510049558
product price:Â
$
95.55
/ea
Key Features
Finish
Grey
For Use With
Edwards Interlogix Wired Sensing
Color
Grey
Includes
Door Position Switches & Contacts
Application
Door Position Switches & Contacts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2505A-L
- Zoro #
- G510049558
- UPC #
- 197163234899
- Country of Origin
- Mexico
- Finish
- Grey
- For Use With
- Edwards Interlogix Wired Sensing
- Color
- Grey
- Includes
- Door Position Switches & Contacts
- Application
- Door Position Switches & Contacts
Description
Aluminum Housing Armored Cable Contact, Closed Loop, Wide Gap, 3 in. Gap Size
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.