This item is Discontinued.

Gardenised Lawn and Garden Aerator Spike Shoe With 3 Metal Buckle Straps, Green Spiked Sandal QI004603.GN

This item is Discontinued.

Gardenised

Lawn and Garden Aerator Spike Shoe With 3 Metal Buckle Straps, Green Spiked Sandal (Discontinued)

Mfr # QI004603.GN
Zoro # G510083460
UPC # 651355046030
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
QI004603.GN
Zoro #
G510083460
UPC #
651355046030
Country of Origin
China
Material
Plastic
Color
Green
Weight
2 lbs

Dimensions

Length
12"
Width
5.75"
Height
2"

Description

Using our lawn aerator shoes will help your lawn stay healthy and reduce its maintenance requirements by improving the air exchange between the soil and atmosphere. No other heavy and expensive machines needed around your yard. Sharp nails will make it easy to penetrate the soil while walking. The sandals feature 3 strong straps for ultimate support.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.