Shop THERMALTAKE
See all product information
Create Account
TOUGHAIR 510 180W TDP CPU Cooler
Mfr # CLP075AL12BLA
Zoro # G510126563
product price:Â $68.29
/eaKey Features
Fan Speed (Min)
500 rpm
Fan Height
0.98 in
Airflow
436.5 gal/min
Fan Life
4.6 Year
Rated Current
480 mA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLP075AL12BLA
- Zoro #
- G510126563
- UPC #
- 841163077658
- Country of Origin
- China
Dimensions
- Fan Height
- 0.98 in
- Max. Fan Diameter
- 4.72 in
- Fan Width
- 4.72 in
Details
- Fan Speed (Min)
- 500 rpm
- Airflow
- 436.5 gal/min
- Fan Life
- 4.6 Year
- Rated Current
- 480 mA
- Item
- Cooling Fan/Heatsink
- Max. Air Pressure
- 2.41 mmH2O
- Compatibility
- AMD Socket: AM3+; Intel Socket: H4 LGA-1151
- Noise Levels
- 23.6 dB(A)
- Color
- Silver
- Fan Speed (Max)
- 2000 rpm
- Application
- Processor
- Connectors
- 2510 - 4Pin
- Number of Fans
- 2
- Cooler Type
- Air Cooler
- Heatsink Material
- Aluminum
Description
TOUGHAIR 510 180W TDP CPU Cooler, Intel/AMD Universal Socket LGA 1700/1200, Dual 120mm 2000RPM High Static Pressure PWM Fan.A single tower designed CPU cooler equipped with an optimized 120 mm high static pressure fan and newly designed heat sink, which guarantees its outstanding performance.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.