Mini Donut Maker
- Mfr # BC-2938CO
- Zoro # G510190380
product price:Â
$
30.29
/ea
Key Features
For Use With
The perfect item for snack time, party time or anytime!
Includes
Includes piping bag, decorating nozzles and spatula for all your decorating needs
Length
8.58 in
Height
10.75 in
Width
5.43 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BC-2938CO
- Zoro #
- G510190380
- UPC #
- 722007329389
- Country of Origin
- China
- Item
- Donut Maker
- Color
- Red
- For Use With
- The perfect item for snack time, party time or anytime!
- Includes
- Includes piping bag, decorating nozzles and spatula for all your decorating needs
- Cooking Surface Material
- Plastics
Dimensions
- Length
- 8.58 in
- Height
- 10.75 in
- Width
- 5.43 in
- Depth
- 8.58 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.