Shop SKF
See all product information
Create Account
Solid Oil Bearings
- Mfr # 22217 CCKW64
- Zoro # G510436044
product price:Â
$
697.99
/ea
Free Shipping & Returns
Key Features
Bearing Type
Roller Bearing
Temp. Range
-30 Degree to 200 Degree C
Bore Dia. (mm)
85 mm
Outside Dia. (mm)
150 mm
Width (mm)
36 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 22217 CCKW64
- Zoro #
- G510436044
- UPC #
- -
- Country of Origin
- Sweden
- Bearing Type
- Roller Bearing
- Temp. Range
- -30 Degree to 200 Degree C
- Bore Tolerance
- 0.035mm to 0
- Lubrication
- Required
- Type
- Taper 1:12
- Static Load Capacity
- 325 kN
- Cage Material
- Steel
Dimensions
- Bore Dia. (mm)
- 85 mm
- Outside Dia. (mm)
- 150 mm
- Width (mm)
- 36 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.