Solid Oil Bearings
- Mfr # 22219 CC/C3 W64E W33
- Zoro # G510436143
product price:Â
$
706.99
/ea
Free Shipping & Returns
Key Features
Static Load Capacity
450 kN
Width (mm)
43 mm
Bearing Type
Roller Bearing
Bore Tolerance
0.02mm to 0
Outside Dia. (mm)
170 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 22219 CC/C3 W64E W33
- Zoro #
- G510436143
- UPC #
- -
- Country of Origin
- Sweden
- Static Load Capacity
- 450 kN
- Bearing Type
- Roller Bearing
- Bore Tolerance
- 0.02mm to 0
- Type
- Cylindrical
- Cage Material
- Steel
- Lubrication
- Required
- Temp. Range
- -30 Degree to 200 Degree C
Dimensions
- Width (mm)
- 43 mm
- Outside Dia. (mm)
- 170 mm
- Bore Dia. (mm)
- 95 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.