Multi Split Ball Valve

  • Mfr # RP17866
  • Zoro # G510481792
product price: 
$
222.99
/ea
Free Shipping & Returns

Key Features

Includes
Access Port
Body Material
Brass
Standards
ASTM C177, 2014/68/EU, CRN 0C1241.9C, UL/cUL Listed
Side 1 Connection Type
FTG
Side 2 Connection Type
FTG
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RP17866
Zoro #
G510481792
UPC #
-
Country of Origin
China

Dimensions

Outlet Connection Size
1 3/8 in
Inlet Connection Size
1 3/8 in
Overall Height
3.7 in
Overall Length
1.2 in
Overall Width
1.9 in
Port Size
1 in
Wire Rope Length
1.2 in
Length
1.2 in

Details

Item
Refrigerant Ball Valve
Includes
Access Port
Body Material
Brass
Standards
ASTM C177, 2014/68/EU, CRN 0C1241.9C, UL/cUL Listed
Side 1 Connection Type
FTG
Side 2 Connection Type
FTG
Operating Temperature - Minimum
-40 Degrees F
Product Type
Refrigerant Ball Valve
A2L Compatibility
A2L Compatible
Weight
2.5 lb
Inlet Connection Type
Sweat
Operating Pressure - Maximum
700 psi
Outlet Connection Type
Sweat
Inlet Connection Gender
Male
For Refrigerant Type
R-702, R-718, R-728, R-732, R-740, R-744
Operating Temperature - Maximum
300 Degrees F
Includes Access Port
Access Port Included
Outlet Connection Gender
Male
For Refrigerant Group
CO2, H2O

Description

Refrigerant Ball Valve, Side 2 Connection Type FTG, Standards ASTM C177, 2014/68/EU, CRN 0C1241.9C, UL/cUL Listed, Weight 2.5 lb, Body Material Brass, Handle Material Not Applicable, Side 1 Connection Type FTG, Overall Width 1.9 in, Overall Height 3.7 in, Includes Access Port

Ratings & reviews