
Air Filter replacement filter for C1140 / MANN FILTER
Mfr # B1AF0005175
Zoro # G510485035
product price:Â $23.49
/ea
Sold in multiples of 2 for $46.98
Key Features
Element Material
Cellulose
Inside Dia. (In.)
2.63 in
Outside Dia. (In.)
3.94 in
Filter Media
Cellulose
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
B1AF0005175
Zoro #
G510485035
UPC #
-
Country of Origin
United States
Dimensions
Inside Dia. (In.)
2.63 in
Outside Dia. (In.)
3.94 in
Details
Element Material
Cellulose
Filter Media
Cellulose
Description
Beta 1 Filters B1AF0050107 is a quality replacement for MANN FILTER / C1140. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.