Shop BATTERY TECHNOLOGY
See all product information
Create Account
AC ADAPTER LENOVO 100E CHROMEBOOK 2ND GEN MTK.2 82Q3 100E CHROMEBOOK GEN 3 82J7
- Mfr # 4X20M26282-BTI
- Zoro # G510543537
product price:Â
$
58.25
/ea
Key Features
Device Supported
Chromebook
Max. Output Current
3.25 A
Output Voltage
20V DC
Compatibility
Lenovo 100e Chromebook (2nd Gen) MTK
Max. Output Power
65 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4X20M26282-BTI
- Zoro #
- G510543537
- UPC #
- -
- Country of Origin
- China
Details
- Device Supported
- Chromebook
- Max. Output Current
- 3.25 A
- Item
- AC Adapter
- Output Voltage
- 20V DC
- Compatibility
- Lenovo 100e Chromebook (2nd Gen) MTK
- Max. Output Power
- 65 W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.