CSPP-4 COUNTERSINK PULL PLUG, 2000PK
- Mfr # TF00625
- Zoro # G510549874
product price:Â
$
119.99
/pk of 2000, $0.06/ea
Free Shipping & Returns
Key Features
Color
Grey-P
Material
Teflon
Outside Dia.
0.625 in (15.88 mm)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TF00625
- Zoro #
- G510549874
- UPC #
- -
- Country of Origin
- United States
- Color
- Grey-P
- Material
- Teflon
Dimensions
- Outside Dia.
- 0.625 in (15.88 mm)
Description
TF-SH Series Teflon tape is for high-temperature applications including chrome, cadmium, and nickel plating,
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.