Headlight Flasher
- Mfr # FHL2-SC
- Zoro # G5106701
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
Voltage Rating
12V DC
Number of Terminals
2
Lamp Capacity
20 A
Height
1 in
Length
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FHL2-SC
- Zoro #
- G5106701
- UPC #
- 604586738083
- Country of Origin
- United States
- Item
- Automotive Flasher
- Voltage Rating
- 12V DC
- Number of Terminals
- 2
- Lamp Capacity
- 20 A
- Features
- Flashers Feature High Beam Deactivation and Low Voltage/Reverse Polarity Protection, Multiple Flash Pattern Options Are Selectable At Installation, 3 yr Warranty, Vehicle-Specific Flashers/Mounts for A Variety of Vehicles
- Compatible Product Type
- Headlights
- Product Type
- Flasher Relay
Dimensions
- Height
- 1 in
- Length
- 3 in
- Overall Width
- 2 1/16 in
- Wire Rope Length
- 4 11/16 in
- Overall Height
- 11/16 in
- Overall Length
- 4 11/16 in
- Fits Chest Size
- Flashers Feature High Beam Deactivation and Low Voltage/Reverse Polarity Protection, Multiple Flash Pattern Options Are Selectable At Installation, 3 yr Warranty, Vehicle-Specific Flashers/Mounts for A Variety of Vehicles
Description
Automotive Flasher, Voltage Rating 12V DC, Flashes per Minute Not Applicable, Compatible Product Type Headlights, Features Flashers Feature High Beam Deactivation and Low Voltage/Reverse Polarity Protection, Multiple Flash Pattern Options Are Selectable At Installation, 3 yr Warranty, Vehicle-Specific Flashers/Mounts for A Variety of Vehicles, Overall Height 11/16 in, Overall Length 4 11/16 in, Overall Width 2 1/16 in, Product Type Flasher Relay
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.