Shop DAYTON
See all product information
Create Account
Top Hook Assembly
- Mfr # GGS_57000
- Zoro # G5106713
product price:Â
$
28.79
/ea
Key Features
For Use With
29XP24A, 29XP25A, 29XP26A
Fits Brand
Dayton
Material
Steel
Includes
Hook with Safety Latch
Overall Height
4.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GGS_57000
- Zoro #
- G5106713
- UPC #
- 00194484252090
- Country of Origin
- China
Dimensions
- Overall Height
- 4.3 in
- Overall Width
- 2.8 in
Details
- Item
- Top Hook Assembly
- For Use With
- 29XP24A, 29XP25A, 29XP26A
- Fits Brand
- Dayton
- Material
- Steel
- Includes
- Hook with Safety Latch
- Compatible Series
- Dayton
- Compatible Load Capacity
- 1,000 lb
- Compatible Hoist Type
- Manual Chain Hoists
- Product Type
- Top Hook Assembly
- Shell Material
- Steel
Description
Top Hook Assembly, Product Type Top Hook Assembly, Compatible Hoist Type Manual Chain Hoists, Compatible Load Capacity 1,000 lb, Compatible Series Dayton, Material Steel, Overall Length Not Applicable, Overall Width 2.8 in, Overall Height 4.3 in, Includes Hook with Safety Latch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.