Pneumatic Replacement Filter
- Mfr # A-4110-604
- Zoro # G5107173
product price:Â
$
109.21
/ea
Free Shipping & Returns
Key Features
For Use With
A-4000 Series Oil Removal and Pressure Reducing Stations
For Use With Mfr. Model Number
A-4000 Series Oil Removal and Pressure Reducing Stations
Filter Type
Coalescing
Maximum Flow Rate
10 scfm
Filter Rating
0.025 micron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A-4110-604
- Zoro #
- G5107173
- UPC #
- 785028081933
- Country of Origin
- United States
- Item
- Pneumatic Replacement Filter
- For Use With
- A-4000 Series Oil Removal and Pressure Reducing Stations
- For Use With Mfr. Model Number
- A-4000 Series Oil Removal and Pressure Reducing Stations
- Filter Type
- Coalescing
- Maximum Flow Rate
- 10 scfm
- Filter Rating
- 0.025 micron
- Series
- A 4000
- For Substance Type
- Oil
- Filter Element Material
- Coalescing
- For Fluid Type
- Oil
Description
Pneumatic Replacement Filter, Filter Type Coalescing, Filter Rating 0.025 micron, Filter Element Material Coalescing, For Fluid Type Oil, For Substance Type Oil, Maximum Flow Rate 10 scfm, Series A 4000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.