Count Totalizer

  • Mfr # H7EC-NFV-B
  • Zoro # G510791693
product price: 
$
170.99
/ea
Free Shipping & Returns

Key Features

Mounting
Flush
Reset Type
Remote Signal
Display
LCD
Number of Digits
8
Power Required
Self Powered (Battery)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H7EC-NFV-B
Zoro #
G510791693
UPC #
4548583755703
Country of Origin
Indonesia

Dimensions

Width
48 mm
Character Height
8.6 mm
Depth
55.5 mm
Height
24 mm
Overall Width
1 7/8 in
Cutout DIN Size
1/8
Overall Height
1 in

Details

Item
Electronic Counter
Mounting
Flush
Reset Type
Remote Signal
Display
LCD
Number of Digits
8
Power Required
Self Powered (Battery)
Scaler
Yes
Output
None
Accuracy
+/-100 ppm
NEMA Rating
4
Prescaling Range
0 to 99999,999
IP Rating
IP66
Special Features
Battery is Replaceable for Totalizer Reuse and Conservation of the Environment, Dual Operation Mode, Includes New Models with Backlight for Improved Visibility in Dimly lit Places (Requires 24-VDC Power Supply), Key-Protect Switch to Prevent Faulty Reset Key Operation, PNP/NPN Universal DC Voltage Input Types now Available, Six-Language Instruction Manual Provided
Connector Type
Screw Terminal
Standards
CSA C22.2 No. 14, EN 61010-1/IEC 61010-1, Lloyd's, UL 863, VDE 0106/P100
Input Signal
0V AC to 2.4V AC, 0V DC to 2.4V DC, 24V AC to 240V AC, 24V DC to 240V DC
Counts per Second - Maximum
20
Digit Color
Black
Counter Display Type
LCD
Mounting Style
Flush

Description

Electronic Counter, Number of Digits 8, LCD Display, Character Height 8.6 mm, Input Signal 0 to 2.4 VAC/VDC, 24 to 240 VAC/VDC, Output Rating Not Applicable, Output None, Mounting Flush, Diameter Not Applicable, Height 24 mm, Depth 55.5 mm, Width 48 mm, Scaler Yes, Power Required Self Powered (Battery), Prescaling Range 0 to 99999,999, Reset Type Remote Signal, Connector Type Screw Terminal

Restrictions

Hazardous material

Ratings & reviews