This item is Discontinued.

Axiom 1.2TB 12GB/S SAS 10K RPM LFF HOT-SWAP HDD FOR DELL - 400-AOQT 400-AOQT-AX

1.2TB 12GB/S SAS 10K RPM LFF HOT-SWAP HDD FOR DELL - 400-AOQT (Discontinued)

  • Mfr # 400-AOQT-AX
  • Zoro # G510873092
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
400-AOQT-AX
Zoro #
G510873092
UPC #
841280181344
Country of Origin
China

Details

Item
Hard Drive
For Use With
Dell - PowerEdge R720 Server
Interface
12Gb/s SAS
Recording Capacity
1.20 TB
Speed
10000 rpm
Buffer
128 MB
Device Supported
Storage System
Drive Interface
SAS
Hot Swappable
Yes
Drive Type
Internal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.