Shop SHAVIV
See all product information
Create Account
Deburring Tool Set, Yellow
- Mfr # 155-29082
- Zoro # G510914184
product price:Â
$
18.19
/ea
Key Features
Handle Trade Name
Classic Aluminum
Blade Material
High Speed Steel
Surface Application
Front Hole Edge, Straight Edge
Blade Trade Number
B11
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 155-29082
- Zoro #
- G510914184
- UPC #
- 7290001234730
- Country of Origin
- Israel
- Item
- Deburring Tool Set
- Handle Trade Name
- Classic Aluminum
- Blade Material
- High Speed Steel
- Surface Application
- Front Hole Edge, Straight Edge
- Blade Trade Number
- B11
- Color
- Yellow
- Primary Material Application
- Aluminum, Brass, Bronze, Copper, Nickel Alloy, Steel
- Wire Color
- Yellow
Description
Ub3 Mini Deburrng 2Pc Set
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.