Barcode Label Printer
- Mfr # ZT11142-T01000FZ
- Zoro # G510935264
product price:Â
$
1,532.99
/ea
Free Shipping & Returns
Key Features
Printer Series
ZT111
Printing Software Compatibility
EZPL
Printer Connectivity
Bluetooth Low Energy, Ethernet, Serial, Tear, Cord, USB, USB Host
Print Speed
10 in/sec
Dispensing Style
Tear Off
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZT11142-T01000FZ
- Zoro #
- G510935264
- UPC #
- -
- Country of Origin
- China
Dimensions
- For Core Dia.
- 4 in
- Max. Print Width
- 4 in
Details
- Printer Series
- ZT111
- Printing Software Compatibility
- EZPL
- Item
- Barcode Label Printer
- Printer Connectivity
- Bluetooth Low Energy, Ethernet, Serial, Tear, Cord, USB, USB Host
- Print Speed
- 10 in/sec
- Dispensing Style
- Tear Off
- Barcode Printer Type
- Industrial
- Printer Resolution
- 203 dpi
- Wire Communication
- Wired
- Print Technology
- Direct Thermal, Thermal Transfer
Description
Barcode Label Printer, Industrial Barcode Printer Type, 4 in Max. Print Width, 203 dpi Printer Resolution, 10 in/sec Print Speed, Tear Off Dispensing Style, Wired Wire Communication, Printer Series ZT111, For Core Dia. 4 in, Printing Software Compatibility EZPL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.