Defender Pro Xt Clear Magsafe Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Dark Side
- Mfr # 77-93338
- Zoro # G510946642
product price:Â
$
76.99
/ea
Key Features
Color
BLACK
Width
4.23 in
Weight
0.187 lbs
Length
0.67 in
Material
Plastic, Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 77-93338
- Zoro #
- G510946642
- UPC #
- 840304737024
- Country of Origin
- China
- Color
- BLACK
- Weight
- 0.187 lbs
- Material
- Plastic, Rubber
Dimensions
- Width
- 4.23 in
- Length
- 0.67 in
Description
OtterBox Defender XT Clear Pro iPhone 13/14/15 Dark Side - For Apple iPhone 13, iPhone 14, iPhone 15 Smartphone - Black, Clear - Retail
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.