Shop RITE IN THE RAIN
See all product information
Create Account
Lead Refill, Erasable, 2B, Red
- Mfr # 13RR
- Zoro # G510947465
product price:Â
$
8.39
/ea
Key Features
Point Size
1.3 mm
Lead Type
2B
Lead Color
Red
Erasable
Erasable
Leads per Tube
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13RR
- Zoro #
- G510947465
- UPC #
- 632281102038
- Country of Origin
- China
- Item
- Lead Refill
- Lead Type
- 2B
- Lead Color
- Red
- Erasable
- Erasable
- Leads per Tube
- 12
- Number of Markers
- 1
- Compatible Product Type
- Mechanical Pencil
Dimensions
- Point Size
- 1.3 mm
Description
Lead Refill, Point Size 1.3 mm, Lead Color Red, Lead Type 2B
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.