Hydraulic Coupling
- Mfr # G38100-0604
- Zoro # G511064017
product price:Â
$
7.35
/ea
Sold in multiples of 5 for
$36.75
Key Features
Fitting Material
Brass
Temp. Range
-40 Degrees to 160 Degrees F
Thread Size
1/4-18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G38100-0604
- Zoro #
- G511064017
- UPC #
- 29769145647
- Country of Origin
- United States
Dimensions
- Thread Size
- 1/4-18 in
Details
- Fitting Material
- Brass
- Temp. Range
- -40 Degrees to 160 Degrees F
Description
Recommended for low pressure fuel, oil, compressed air, water and cooling lines. Typically used in heavy-duty truck, construction, industrial and mobile applications. Field attachable and reusable. An economical choice for general purpose fluid and pneumatic applications. The one-piece fitting is compact and great for use in tight spaces.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.