Shop HOBART
See all product information
Create Account
Blade Guide
- Mfr # 00-290844-00001
- Zoro # G5110773
product price:Â
$
296.99
/ea
Free Shipping & Returns
Key Features
For Use With
Meat Saw, Slant Meat Saw
For Use With Mfr. Model Number
6801
Fits Brand
Hobart
Height
5/8 in
Compatible with Manufacturer Model Number
5700, 5701, 5801, 6614, 6801
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00-290844-00001
- Zoro #
- G5110773
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 5/8 in
- Overall Depth
- 7 1/4 in
- Overall Width
- 4 in
- Overall Height
- 5/8 in
Details
- Item
- Shaft Seal
- For Use With
- Meat Saw, Slant Meat Saw
- For Use With Mfr. Model Number
- 6801
- Fits Brand
- Hobart
- Compatible with Manufacturer Model Number
- 5700, 5701, 5801, 6614, 6801
- Compatible Manufacturer Model Number
- 5700, 5701, 5801, 6614, 6801
- Compatible Manufacturer Part Number
- 5700, 5701, 5801, 6614, 6801
- Compatible with Mfr. Model No.
- 5700, 5701, 5801, 6614, 6801
- For Use with Mfr Model Number
- 5700, 5701, 5801, 6614, 6801
- Compatible with Manufacturer Model No.
- 5700, 5701, 5801, 6614, 6801
- Compatible Pump Manufacturer Part Number
- 5700, 5701, 5801, 6614, 6801
- Compatible Mfr. Model Number
- 5700, 5701, 5801, 6614, 6801
- Product Type
- Blade Guide
- For Manufacturer Part Number
- 5700, 5701, 5801, 6614, 6801
- Compatible with Mfr. Model Number
- 5700, 5701, 5801, 6614, 6801
- Compatible Product Type
- Meat Saw, Slant Meat Saw
Description
Shaft Seal, Product Type Blade Guide, Overall Depth 7 1/4 in, Overall Height 5/8 in, Overall Width 4 in, For Use With Meat Saw, Slant Meat Saw, Compatible with Manufacturer Model Number 5700, 5701, 5801, 6614, 6801
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.