Pre Cleaner Filter
- Mfr # SM6(2)-376P-800F
- Zoro # G511086477
product price:Â
$
3,881.99
/ea
Key Features
Filter Rating
2 micron
Outlet Size
8 in
Overall Height
41 in
Housing Material
Carbon Steel
Compatible with Brand
Solberg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SM6(2)-376P-800F
- Zoro #
- G511086477
- UPC #
- -
- Country of Origin
- United States
- Item
- Filter Assembly
- Filter Rating
- 2 micron
- Housing Material
- Carbon Steel
- Compatible with Brand
- Solberg
- Filter Material
- Fiber Filled Composite
- SCFM Flow Rating - Maximum
- 1,800 scfm
- Housing Finish
- Powder Coated
- Product Type
- Filter Assembly
- Filter Efficiency
- 99 %
- Compatible Product Type
- Extreme Duty Filter
- Outlet Type
- Flange
Dimensions
- Outlet Size
- 8 in
- Overall Height
- 41 in
- Overall Diameter
- 20 in
Description
Pre Cleaner Filter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.