Shop MEGADYNE

V-Belt, VS, 1922V526, V, CR, 52.60 in, 1-3/16 in Top Width

  • Mfr # 1922V526
  • Zoro # G511087429

product price: 
$
97.79
/ea

Key Features

V-Belt Type
Variable Speed Belt
Belt Series
VS
V-Belt Section
V
Number of Ribs
1
Top Width
1-3/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1922V526
Zoro #
G511087429
UPC #
746041193393
Country of Origin
Taiwan, Province of China
Item
V-Belt
V-Belt Type
Variable Speed Belt
Belt Series
VS
V-Belt Section
V
Industry Number
1922V526
Number of Ribs
1
Material
CR
Reinforcing Cord Material
Polyester
Temp. Range
-30 Degrees to 90 Degrees C
Standards
ARPM Standard IP-25, ISO R1604
Core Cord
High Modulus Polyester
For Use With
General Industry;Agricultura;Machine Tools

Dimensions

Top Width
1-3/16 in
Outside Length
52.60 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.