Shop SAGINAW CONTROL & ENGINEERING
See all product information
Create Account
Remote Temperature Display
- Mfr # SCE-RMTD
- Zoro # G511164496
product price:Â
$
504.99
/ea
Free Shipping & Returns
Key Features
Width
3.17 in
Height
1.52 in
Depth
3.31 in
Standards
NEMA Type 3R, 4, 4X, 12 and Type 13; UL Listed Type 3R, 4, 4X and 12; CSA Type 4, 4X and 12; IEC 60529; IP 66
Description
Remote Temperature Display
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCE-RMTD
- Zoro #
- G511164496
- UPC #
- -
- Country of Origin
- Malta
Dimensions
- Width
- 3.17 in
- Height
- 1.52 in
- Depth
- 3.31 in
- Length
- 3.31 in
Details
- Item
- Remote Temperature Display
- Standards
- NEMA Type 3R, 4, 4X, 12 and Type 13; UL Listed Type 3R, 4, 4X and 12; CSA Type 4, 4X and 12; IEC 60529; IP 66
- Description
- Remote Temperature Display
- Application
- Remote temperature display
- NEMA Enclosure Type
- NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13
- IP
- IP 66
Description
- •Remote temperature display
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.