This item is Discontinued.

Tj Davies Co Solid Retention Knob PS-285

This item is Discontinued.

Tj Davies Co

Solid Retention Knob (Discontinued)

Mfr # PS-285
Zoro # G511178141
Country of Origin United States
Category Knobs
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PS-285
Zoro #
G511178141
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1"-8
Overall Length
2.925 in
Neck Dia.
0.745 in
Flange to Knob Length
1.33 in
Taper Size
CAT50
Flange to Angle Length
0.995 in

Details

Item
Solid Retention Knob
Knob Angle
45 Degrees
Coolant Fed
Non-Coolant Through
Number of O-Ring(s)
0

Description

PS-285, CAT50 Solid Retention Knob with a 45 Degree angle


  • •Manufactured utilizing AMS-6274/AISI-8620 alloy steel
  • •Each retention knob is carburized (hardened) to 58-62HRC with a case depth of .020-.030. Core hardness 40HRC
  • •Threads are single pointed to ensure full thread depth is achieved. Our process ensures high concentricity and balanced threads
  • •All Retention Knobs surface (Not just the mating surface) have a precision finish of 32 RMA micro or better

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.