Conditioner, Air 6800 BTU/Hr. 120 Volt
- Mfr # SCE-AC6800B120VSS6
- Zoro # G511231495
product price:
$
8,675.99
/ea
Free Shipping & Returns
Key Features
Cooling Capacity
6800 BtuH
Height
45.28 in
Width
15.55 in
Depth
10.63 in
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCE-AC6800B120VSS6
- Zoro #
- G511231495
- UPC #
- -
- Country of Origin
- Malta
Dimensions
- Height
- 45.28 in
- Width
- 15.55 in
- Depth
- 10.63 in
Details
- Cooling Capacity
- 6800 BtuH
- Voltage
- 120V
- Standards
- NEMA Type 3R, 4, 4X & 12; UL Recognized Type 3R, 4, 4X & 12; IEC 60529; IP 56
- Cooling Method
- Closed loop Refrigerant
- Refrigerant
- R134a
- Heating kW
- 1000 W
- Item
- Conditioner, Air
Description
- •#4 brushed finish 316 Stainless Steel Cover
- •Enviro-Therm® Air Conditioners are designed with an internal closed loop system to provide protection from dust, oil and water. For indoor and outdoor application. Rugged, energy efficient,and reliable cooling system.
- •Cage clamp terminal connector
- •Captive screw fastened filter cover
- •Closed Loop Cooling System
- •Washable, Reusable 8 layer aluminum mesh filters included
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.