Flame Sensor, 3" L Probe, Fixed Bracket
- Mfr # 10-6830
- Zoro # G511249100
product price:Â
$
17.19
/ea
Key Features
Replacement Type
OEM
Electrical Connection Type
Quick Connect Terminals
Product Type
Flame Sensor
Probe Tip Angle
Straight
Probe Length
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10-6830
- Zoro #
- G511249100
- UPC #
- 662013256388
- Country of Origin
- China
- Item
- Flame Sensor
- Replacement Type
- OEM
- Electrical Connection Type
- Quick Connect Terminals
- Product Type
- Flame Sensor
- Probe Tip Angle
- Straight
- Application
- HVAC
- Compatible with Series
- ADV, AMV, CPG, DBG, DC80, DC96, DCG, DD80, DFG, DK92, DM80, DM92S, DM96, DRG, DSG, GC9, GCE, GCH, GM9, GME, GMS, GMV, GPD, GPG
- Compatible Ignition System Type
- Hot Surface Ignition
- Maximum Rod Temperature
- 1,800 Degrees F
- Compatible with Brand
- Goodman
- Bracket Type
- Fixed
- Compatible with Manufacturer Model Number
- 0130F00010, 0130F00010S, 20488501, B1172606, L38-035
- Compatible Manufacturer Model Number
- 0130F00010, 0130F00010S, 20488501, B1172606, L38-035
- For Use With Mfr. Model Number
- 0130F00010, 0130F00010S, 20488501, B1172606, L38-035
- Compatible Manufacturer Part Number
- 0130F00010, 0130F00010S, 20488501, B1172606, L38-035
- Compatible with Manufacturer Model No.
- 0130F00010, 0130F00010S, 20488501, B1172606, L38-035
- Compatible with Mfr. Model No.
- 0130F00010, 0130F00010S, 20488501, B1172606, L38-035
- For Use with Mfr Model Number
- 0130F00010, 0130F00010S, 20488501, B1172606, L38-035
- Compatible Pump Manufacturer Part Number
- 0130F00010, 0130F00010S, 20488501, B1172606, L38-035
- Compatible Mfr. Model Number
- 0130F00010, 0130F00010S, 20488501, B1172606, L38-035
- For Manufacturer Part Number
- 0130F00010, 0130F00010S, 20488501, B1172606, L38-035
- Compatible with Mfr. Model Number
- 0130F00010, 0130F00010S, 20488501, B1172606, L38-035
- Compatible Series
- ADV, AMV, CPG, DBG, DC80, DC96, DCG, DD80, DFG, DK92, DM80, DM92S, DM96, DRG, DSG, GC9, GCE, GCH, GM9, GME, GMS, GMV, GPD, GPG
- For Use With
- ADV, AMV, CPG, DBG, DC80, DC96, DCG, DD80, DFG, DK92, DM80, DM92S, DM96, DRG, DSG, GC9, GCE, GCH, GM9, GME, GMS, GMV, GPD, GPG
Dimensions
- Probe Length
- 3 in
- Manufacturers Warranty Length
- 1 yr
Description
Flame Sensor, Replacement Type OEM, Compatible Ignition System Type Hot Surface Ignition, Bracket Type Fixed, Probe Tip Angle Straight, Probe Length 3 in, Probe Mounting Type Not Applicable, Lead Length Not Applicable, Electrical Connection Type Quick Connect Terminals, Compatible with Series ADV, AMV, CPG, DBG, DC80, DC96, DCG, DD80, DFG, DK92, DM80, DM92S, DM96, DRG, DSG, GC9, GCE, GCH, GM9, GME, GMS, GMV, GPD, GPG, Compatible with Brand Goodman
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.