Shop STANDARD IGNITION
See all product information
Create Account
Multi-Function Relay
- Mfr # RY-266
- Zoro # G511249667
product price:Â
$
59.69
/ea
Key Features
Voltage
12V
Includes
Mounting Bracket Include
Terminal Type
Blade
Amperage
40 A
Connector Shape
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RY-266
- Zoro #
- G511249667
- UPC #
- 91769227821
- Country of Origin
- China
Details
- Voltage
- 12V
- Includes
- Mounting Bracket Include
- Terminal Type
- Blade
- Amperage
- 40 A
- Connector Shape
- Square
- Terminal Gender
- Male
- Terminal Quantity
- 4
- Functions
- Relay
- Contents
- Includes Bracket
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.